INA

INA Crossed roller bearing SX011828-A

  • ERIKS:13036551
Image 1
Save to list

€1,179.26/ pieceexcl. VAT

€1,426.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SX
Inner Diameter
140 mm
Outer Diameter
175 mm
Width
18 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -30 to 80 °C