

€31.08/ pieceexcl. VAT
€37.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX..-Z |
Manufacturer ID | NX7-Z-TV-XL |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 18 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |