

€40.23/ pieceexcl. VAT
€48.68incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX..-Z |
Manufacturer ID | NX15-Z-XL |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |