

€53.45/ pieceexcl. VAT
€64.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX20-Z-XL |
Inner Diameter | 20 mm |
Outer Diameter | 36.2 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€77.68/ pieceexcl. VAT
€93.99incl. VAT
Estimated delivery date - 12/11/2026