

€44.04/ pieceexcl. VAT
€53.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX15-Z-XL |
Inner Diameter | 15 mm |
Outer Diameter | 29.2 mm |
Width | 23 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |