INA

INA Combined Needle roller/Axial ball bearing without inner ring Single direction With cover NKX10-Z-TV-XL

  • ERIKS:12625105
  • Manufacturer:4012802732436
Image 1
Save to list

€41.36/ pieceexcl. VAT

€50.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKX..-Z
Manufacturer ID
NKX10-Z-TV-XL
Inner Diameter
10 mm
Outer Diameter
25.2 mm
Width
23 mm
Variant
Single direction
Model
without inner ring
With cover
Yes