INA

INA Combined Needle roller/Axial ball bearing without inner ring Single direction NX25-XL

  • ERIKS:23523586
  • Manufacturer:4012802735758
Image 1
Save to list

€55.25/ pieceexcl. VAT

€66.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NX
Manufacturer ID
NX25-XL
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
30 mm
Variant
Single direction
Model
without inner ring
With cover
No