

€47.09/ pieceexcl. VAT
€56.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX |
Manufacturer ID | NX20-XL |
Inner Diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |