

€50.36/ pieceexcl. VAT
€60.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX |
Manufacturer ID | NX17-XL |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |