

€38.27/ pieceexcl. VAT
€46.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX |
Manufacturer ID | NX15-XL |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€71.65/ pieceexcl. VAT
€86.70incl. VAT
Estimated delivery date - 10/11/2026