

€37.04/ pieceexcl. VAT
€44.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX |
Manufacturer ID | NX12-XL |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 18 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |