

€41.47/ pieceexcl. VAT
€50.18incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NX |
Manufacturer ID | NX10-XL |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 18 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |