

€210.15/ pieceexcl. VAT
€254.28incl. VAT
42 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX |
Manufacturer ID | NKX70-XL |
Inner Diameter | 70 mm |
Outer Diameter | 95.2 mm |
Width | 40 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€373.59/ pieceexcl. VAT
€452.04incl. VAT
Estimated delivery date - 11/11/2026