

€42.76/ pieceexcl. VAT
€51.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX |
Manufacturer ID | NKX17-XL |
Inner Diameter | 17 mm |
Outer Diameter | 30.1 mm |
Width | 25 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |