

€39.33/ pieceexcl. VAT
€47.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX |
Manufacturer ID | NKX12-XL |
Inner Diameter | 12 mm |
Outer Diameter | 26.1 mm |
Width | 23 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |