

€225.88/ pieceexcl. VAT
€273.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5914-XL |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 40 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |