INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5913

  • ERIKS:11671388
  • Manufacturer:4012802132601
Image 1
Save to list

€187.11/ pieceexcl. VAT

€226.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5913
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
34 mm
Variant
Single direction
Model
with inner ring
With cover
No