INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5912-XL

  • ERIKS:13251298
  • Manufacturer:4012802731613
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand radial loads and single direction thrust loads simultaneously.
Save to list

€155.08/ pieceexcl. VAT

€187.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5912-XL
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
34 mm
Variant
Single direction
Model
with inner ring
With cover
No