INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5910-XL

  • ERIKS:12626914
  • Manufacturer:4012802731590
Image 1
Save to list

€108.45/ pieceexcl. VAT

€131.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5910-XL
Inner Diameter
50 mm
Outer Diameter
72 mm
Width
30 mm
Variant
Single direction
Model
with inner ring
With cover
No