

€73.61/ pieceexcl. VAT
€89.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5908-XL |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 30 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |