

€62.04/ pieceexcl. VAT
€75.07incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5907-XL |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 27 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |