

€35.73/ pieceexcl. VAT
€43.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5903 |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 18 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€51.43/ pieceexcl. VAT
€62.23incl. VAT
Estimated delivery date - 10/11/2026