INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA59/22-XL

  • ERIKS:13560325
  • Manufacturer:4012802731651
Image 1
Save to list

€65.97/ pieceexcl. VAT

€79.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA59/22-XL
Inner Diameter
22 mm
Outer Diameter
39 mm
Width
23 mm
Variant
Single direction
Model
with inner ring
With cover
No