
€6,034.29/ pieceexcl. VAT
€7,301.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TF |
Manufacturer ID | TF80X110X95 |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 95 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |