INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Double direction NKIB5913

  • ERIKS:11671403
  • Manufacturer:4012802059816
Image 1
Save to list

€226.46/ pieceexcl. VAT

€274.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIB
Manufacturer ID
NKIB5913
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
38 mm
Variant
Double direction
Model
with inner ring
With cover
No
Alternatives

€403.24/ pieceexcl. VAT

€487.92incl. VAT

Estimated delivery date - 10/11/2026