INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Double direction NKIB5912-XL

  • ERIKS:12626925
  • Manufacturer:4012802736212
Image 1
Image 2
Image 1
Image 2
Save to list

€189.37/ pieceexcl. VAT

€229.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIB
Type
Needle Roller/Angular Contact Ball Bearing
Manufacturer ID
NKIB5912-XL
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
38 mm
Variant
Double direction
Model
With inner ring
With cover
No