




€155.08/ pieceexcl. VAT
€187.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Type | Needle Roller/Angular Contact Ball Bearing |
Manufacturer ID | NKIB5911-XL |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 38 mm |
Variant | Double direction |
Model | With inner ring |
With cover | No |