

€88.89/ pieceexcl. VAT
€107.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB5908 |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 34 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€127.80/ pieceexcl. VAT
€154.64incl. VAT
Estimated delivery date - 10/11/2026