




€67.20/ pieceexcl. VAT
€81.31incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Type | Needle Roller/Angular Contact Ball Bearing |
Manufacturer ID | NKIB5906-XL |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 25 mm |
Variant | Double direction |
Model | With inner ring |
With cover | No |