INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Double direction NKIB5905

  • ERIKS:11671395
  • Manufacturer:4012802059731
Image 1
Save to list

€58.79/ pieceexcl. VAT

€71.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIB
Manufacturer ID
NKIB5905
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
25 mm
Variant
Double direction
Model
with inner ring
With cover
No
Alternatives

€84.43/ pieceexcl. VAT

€102.16incl. VAT

Estimated delivery date - 10/11/2026