

€41.30/ pieceexcl. VAT
€49.97incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB5902-XL |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |