

€38.55/ pieceexcl. VAT
€46.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB5901 |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 17.5 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€55.43/ pieceexcl. VAT
€67.07incl. VAT
Estimated delivery date - 10/11/2026