

€54.45/ pieceexcl. VAT
€65.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB59/22-XL |
Inner Diameter | 22 mm |
Outer Diameter | 39 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |