

€54.45/ pieceexcl. VAT
€65.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIB |
Manufacturer ID | NKIB59/22 |
Inner Diameter | 22 mm |
Outer Diameter | 39 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |
€96.79/ pieceexcl. VAT
€117.12incl. VAT
Estimated delivery date - 10/11/2026