INA

INA Combined linear bushing/deep groove ball bearing Open With sealing PABO30-PP-AS

  • ERIKS:11726989
  • Manufacturer:4012802061598
Image 1
Permaglide® Open Type Linear Plain Bearing. Consisting of a PAP..P20 series Permaglide® plain bearing bush pressed into an aluminium alloy outer ring. A segment is cut out of the outer ring and bush to enable use with supported shafts. Supplied with contact seals on both sides and can be relubricated.
Save to list

€167.26/ pieceexcl. VAT

€202.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PABO..PP
Shaft diameter
30 mm
Outer Diameter
47 mm
Length
68 mm
Model
Open