INA

INA Combined linear bushing/deep groove ball bearing Closed With sealing PAB16-PP-AS

  • ERIKS:11726979
  • Manufacturer:4012802061499
Image 1
Permaglide® Linear Plain Bearing. Consisting of a PAP..P20 series Permaglide® plain bearing bush pressed into an aluminium alloy outer ring. Supplied with contact seals on both sides and can be relubricated.
Save to list

€63.36/ pieceexcl. VAT

€76.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PAB..PP
Shaft diameter
16 mm
Outer Diameter
26 mm
Length
36 mm
Model
Closed