INA

INA Cam Roller Runner Block Size: 32 Aluminium LFKL32-SF-RB

  • ERIKS:11726857
  • Manufacturer:4012802054668
Image 1
Save to list

€434.53/ pieceexcl. VAT

€525.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFKL..-SF
Size
32
Material
Aluminium
Width
86 mm
Height
32 mm
Length
112 mm