INA

INA Cam Roller Runner Block Size: 32 Aluminium LFDL32-SF

  • ERIKS:12635128
  • Manufacturer:4047643187923
Image 1
Save to list

€396.53/ pieceexcl. VAT

€479.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFDL..-SF
Size
32
Material
Aluminium
Width
80 mm
Height
37 mm
Length
100 mm