INA

INA Cam Roller Runner Block Size: 32 Aluminium LFDL32-B

  • ERIKS:11726835
  • Manufacturer:4012802054514
Image 1
Save to list

€384.02/ pieceexcl. VAT

€464.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFDL..-B
Size
32
Material
Aluminium
Width
80 mm
Height
38.6 mm
Length
100 mm