INA

INA Cam Roller Runner Block Size: 20 Aluminium LFL20-SF

  • ERIKS:11726863
  • Manufacturer:4012802500158
Image 1
LINEAR CARRAIGE
Save to list

€121.49/ pieceexcl. VAT

€147.00incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFL..-SF
Size
20
Construction width
Standard
Construction length
Standard
Construction height
Standard
Material
Aluminium
Width
50 mm
Height
20.5 mm
Length
55 mm