INA

INA Cam Roller Runner Block Size: 20 Aluminium LFKL20-SF-RB

  • ERIKS:11726853
  • Manufacturer:4054364046194
Image 1
Save to list

€386.82/ pieceexcl. VAT

€468.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFKL..-SF
Size
20
Material
Aluminium
Width
56 mm
Height
20.5 mm
Length
69 mm