INA

INA Bearing washer LS4565

  • ERIKS:11671128
  • Manufacturer:4012802713930
Image 1
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LS
Inner Diameter
45 mm
Outer Diameter
65 mm
Width
4 mm
Alternatives
Product Image

SKF Bearing washer LS 4565

  • Eriks:23766759
  • Manufacturer:LS 4565

€11.47/ pieceexcl. VAT

€13.88incl. VAT

Estimated delivery date - 09/11/2026