INA

INA Bearing washer LS0821

  • ERIKS:11671118
  • Manufacturer:4012802692549
Image 1
Save to list

€3.58/ pieceexcl. VAT

€4.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LS
Inner Diameter
8 mm
Outer Diameter
21 mm
Width
2.75 mm