INA

INA Bearing washer LS0619

  • ERIKS:11834714
  • Manufacturer:4012802725216
Image 1
Save to list

€5.63/ pieceexcl. VAT

€6.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LS
Inner Diameter
6 mm
Outer Diameter
19 mm
Width
2.75 mm