INA

INA Ball Runner Block Size: 55 Preload class: V1 Steel KWVE55-B-V1-G1

  • ERIKS:12635119
  • Manufacturer:4054366334862
Image 1
Save to list

€646.70/ pieceexcl. VAT

€782.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
140 mm
Height
70 mm
Length
173.6 mm