INA

INA Ball Runner Block Size: 45 Preload class: V2 Steel KWVE45-B-UG-V2-G4

  • ERIKS:12635032
  • Manufacturer:4054366798664
Image 1
Save to list

€259.55/ pieceexcl. VAT

€314.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G4
Material
Steel
Width
120 mm
Height
60 mm
Length
140.6 mm