INA

INA Ball Runner Block Size: 45 Preload class: V2 Steel KWVE45-B-RROC-V2-G3

  • ERIKS:12634943
  • Manufacturer:4054366882943
Image 1
Save to list

€348.95/ pieceexcl. VAT

€422.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
120 mm
Height
60 mm
Length
140.6 mm