INA

INA Ball Runner Block Size: 45 Preload class: V2 Steel KWSE45-V2-G1

  • ERIKS:12633565
  • Manufacturer:4054362959328
Image 1
Save to list

€465.73/ pieceexcl. VAT

€563.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
45
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
120 mm
Height
60 mm
Length
138.7 mm