INA

INA Ball Runner Block Size: 35 Preload class: V2 Steel KWSE35-V2-G2

  • ERIKS:12633541
  • Manufacturer:4054362956662
Image 1
Save to list

€338.12/ pieceexcl. VAT

€409.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
35
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
100 mm
Height
48 mm
Length
107.2 mm