INA

INA Ball Runner Block Size: 35 Preload class: V2 Steel KWSE35-RROC-V2-G3

  • ERIKS:12633534
  • Manufacturer:4054362956457
Image 1
Save to list

€412.39/ pieceexcl. VAT

€498.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
35
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
100 mm
Height
48 mm
Length
107.2 mm